Shop CRESCENT
See all product information
Create Account
Z2 8" Lineman's Plier Cushion Grip
Mfr # Z20508CG-06
Zoro # G307465929
product price:Â
$
28.69
/ea
Key Features
Jaw Length
1.5 in
Jaw Width
0.28 in
Jaw Thickness
0.53 in
Overall Length
8 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20508CG-06
- Zoro #
- G307465929
- UPC #
- 037103359469
- Country of Origin
- Viet Nam
Dimensions
- Jaw Length
- 1.5 in
- Jaw Width
- 0.28 in
- Jaw Thickness
- 0.53 in
- Overall Length
- 8 in
- Overall Width
- 2.1 in
- Handle Length
- 5.7 in
- Cutting Edge Length
- 0.75 in
Details
- Material
- Alloy Steel
- Item
- Z2 8" Linesman Plier Cushion Grip
- Standards
- ASME
- Insulated
- No
- Wire Crimper
- No
- Handle Style
- Straight
- Finish
- Polished
Description
Z2 8 In. Linesman Plier Cushion Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.