This item is Discontinued.

Crescent 2 in 1 Combo Dual Material Linesman's Pliers and Wire Stripper CCP8V

This item is Discontinued.

Crescent

2 in 1 Combo Dual Material Linesman's Pliers and Wire Stripper (Discontinued)

Mfr # CCP8V
Zoro # G307465943
UPC # 037103294609
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCP8V
Zoro #
G307465943
UPC #
037103294609
Country of Origin
China

Dimensions

Jaw Length
1.375 in
Jaw Width
1.062 in
Jaw Thickness
0.35 in
Overall Length
8.25 in
Size
8 in
Cutting Edge Length
0.562 in
Overall Width
2.75 in

Details

Material
Chrome-Vanadium Steel (Cr-V) and Plastic
Item
Plier,2- in-1 Combo,Linesman/Wire,Cresc
Insulated
No
Standards
ASME
Wire Cutter
Yes
Handle Style
Straight
Handle Color
Black

Description

Plier,2- in-1 Combo,Linesman/Wire,Cresc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.