Shop ASI GLOBAL PARTITIONS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Partition Column, Cream, 8 in W
Mfr # 65-M0870853-9235
Zoro # G307713853
product price:Â $158.99
/eaKey Features
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
65-M0870853-9235
Zoro #
G307713853
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
8 in
Overall Height
82 in
Width
8 in
Height
82 in
Details
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Color
Cream
Component Type
Pilaster
Resistance Properties
Theft-Resistant
Material
Solid Plastic Polymer
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 8 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.