Toggle Clamp, Squeeze Action, 2.86 In, 350

  • Mfr # 441

  • Zoro # G3077216


product price:  $39.19
/ea

Key Features

Type
Squeeze Action
Capacity
1.25 in
Throat Depth (In.)
1.77
Distance Between Jaws (Closed)
1.25 in
Characteristics
Vinyl Grip 441203-M Spindle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
441
Zoro #
G3077216
UPC #
697437544100
Country of Origin
Thailand

Dimensions

Throat Depth (In.)
1.77
Overall Length (In.)
6.03
Thread Size
M8
Jaw Depth (In.)
1.77
Jaw Width (In.)
1.25
Spindle Thread Size
M8
Jaw Depth
1.77 in
Overall Depth
2.8 in
Overall Width
0.5 in
Overall Length
6.03 in

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
1.25 in
Distance Between Jaws (Closed)
1.25 in
Characteristics
Vinyl Grip 441203-M Spindle
Locking Mechanism
Screw
Spindle
Hex Head Bolt
Includes
Hex Head Spindle
Holding Capacity (Lb.)
350
Spindle Material
Steel
Application
Assembly, Welding
Release Mechanism
Manual Spreading Apart of Handles
Number of Spindles
1
Holding Capacity - Minimum
7 lbf
Body Material
Steel
Clamping Force
350 lb
Holding Capacity - Maximum
275 lbf

Description

Toggle Clamp, Release Mechanism Manual Spreading Apart of Handles, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum 7 lbf, Holding Capacity - Maximum 275 lbf, Clamping Force 350 lb, Spindle Thread Size M8, Application Assembly, Welding, Body Material Steel, Includes Hex Head Spindle, Jaw Depth 1.77 in, Overall Depth 2.8 in, Overall Length 6.03 in, Overall Width 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.