Women's Athletic Shoe, 5 1/2, Composite Toe, Black/White, RB423

  • Mfr # RB423-W-05.5

  • Zoro # G307820032


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
W
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-W-05.5
Zoro #
G307820032
UPC #
690774524323
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
W
Footwear Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Footwear Style
Athletic Shoe
Midsole Material
EVA
Waterproof Type
None
Outsole Material
Rubber
Standards
ASTM F2413
Static Dissipative
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Upper Material
Mesh
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Footwear Shank Type
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Insulated
No
Heat Resistant
Yes
Heel Style
Flat Heel
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
Removable
Removable Insole
Yes
Metatarsal Guard Style
None
Metal Chip Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
.46
Insole Material
Foam
Non-Marking Upper
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Upper Color
Black
Footwear Sole Pattern
EVA Cushion
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.47
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Slip Resistant
Yes
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.46
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.