This item is Discontinued.

This item is Discontinued.
Men's 5 Composite Toe Twin-Gore Work Boot, Brown, 7.5, M, IA5070 (Discontinued)
Mfr #
IA5070
Zoro #
G307844359
UPC # 690774580534
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA5070
- Zoro #
- G307844359
- UPC #
- 690774580534
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Footwear Width
- M
- Height
- 5
Details
- Item
- Twin-Gore Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- IA5070
- Upper Material
- Leather
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe Twin-Gore Work B, 1 Pair