Shop IRON AGE
See all product information
Create Account
Men's 5 Composite Toe 11 in MOC Toe Work Boot, Brown, 10, M, IA5093
- Mfr # IA5093
- Zoro # G307844540
product price:Â
$
163.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5093
Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA5093
- Zoro #
- G307844540
- UPC #
- 690774580923
- Country of Origin
- China
- Item
- 11 in MOC Toe Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- IA5093
- Upper Boot Material
- Leather
- Upper Material
- Leather
Description
Mens Brown Comp Toe 11 in Moc Toe Wat, 1 Pair