Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C04800593000M
- Zoro #
- G307867273
- UPC #
- -
- Country of Origin
- China
- Material
- Spring Wire
- Spring Rate
- 14.2 lb/in
- Color
- Gray
- End Type
- Closed, Ground
- Finish
- Oil
- Wire Type
- Round
- Meets/Exceeds
- AMS 5112, ASTM A228
- Item
- Compression Spring
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Standards
- AMS 5112, ASTM A228
Description
Compression Spring Music Wire,Package Quantity 15