Capacitive, Cylindrical Proximity Sensor, 12 mm Dia., Stainless Steel, M12, Wires, Shielded
Mfr # KF5001
Zoro # G307877654
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Style
Capacitive, Cylindrical
Overall Diameter
12 mm
Proximity Sensing Method
Capacitive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36 V DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF5001
Zoro #
G307877654
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
12 mm
Length
59.8 mm
Dimensions [mm]
M12 x 1 / L = 60
Overall Height
60 mm
Description
Capacitive Cylindrical Proximity Sensor, Capacitive, 12 mm, Proximity Sensor Power Requirement 10 to 36 V DC, Proximity Sensor Operating Frequency 50 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO, IP Rating IP65, Case Material Stainless Steel, Length 59.8 mm, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards EN 60947-5-2, Includes (2) Lock Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.