ICON Series Work Light, 3-inch, 1100 Lumen, Round
- Mfr # ICS3-RND
- Zoro # G307950999
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
3.9 in
Length
3.1 in
Width
1.2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICS3-RND
- Zoro #
- G307950999
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.9 in
- Length
- 3.1 in
- Width
- 1.2 in
Details
- Item
- Work Light
- Color
- Black
Description
Work Light,1,100 lm,Stainless Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.