This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 15, W, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 15, W, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G307989364
UPC # 196009164079
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G307989364
UPC #
196009164079
Country of Origin
Cambodia

Dimensions

Size
15
Width
W
Footwear Width
W
Size (PRINT)
15

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Waterproof Type
None
Footwear Construction Type
Cemented
Upper Color
Black
Heel Style
Flat Heel
Last Number or Name
Radius
Insole System
Anti-Fatigue
Footwear Sole Pattern
Lug
Heat Resistant
No
Toe Shape
Round
Insulation Type
None
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Lugs
Rubber
Insole Material
Polyurethane
Upper Material
Mesh
Outsole Technology
Timberland PRO(R) FLEX
Puncture Resistant Insole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Toe Style
Round Toe
Footwear Style
Athletic High-Top Shoe
Footwear Shank
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Outsole Color
Black
Insulated
No
For Outdoor Traction
Yes
Closure Type
Lace Up
Max. Heat Rating
248 Degrees F
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Upper Material Description
Mesh
Non-Marking Sole
Yes
Liner Material
ReBottle
Laces Color
Black
Footwear Shank Type
Fiberglass
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Shank Material
Fiberglass
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
Resists
Abrasion
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - Mark II - Oily
0.55
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - Mark II - Wet
0.55
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Maximum Heat Rating (PRINT)
248 Degrees F
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.