This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XG0
- Zoro #
- G308061618
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- White
- Top Material
- Laminate
- Includes Mounting Hardware
- Yes
- Includes Stringer
- No
- Number of Legs Required
- 3
- ESD Safe
- Yes
- Top Load Capacity
- 750 lb
- Resistance Properties
- Non-Conductive
- Edge Shape
- Bullnose
- Compatible with Series
- G-PT
- Top Material Finish
- Scrim Satin
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
- Compatible with Manufacturer Part Number
- Universal
- Product Type
- Workbench Top
- For Location
- Indoor
Description
Workbench Top, Edge Shape Bullnose, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Non-Conductive, Top Load Capacity 750 lb, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No