Shop TENNSCO
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 120"W, HrdButcherBlk, 30"D
- Mfr # 800XE4
- Zoro # G308061687
product price:Â
$
817.99
/ea
Key Features
Color
Natural
For Use With
Workbenches with Legs and No Pedestals
Top Material
Hardwood Butcher Block
For Work Station Width
120 in
Includes Stringer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XE4
- Zoro #
- G308061687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 120 in
- Overall Width
- 120 in
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Depth
- 30 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Top Material
- Hardwood Butcher Block
- Includes Stringer
- No
- Compatible with Series
- G-MT
- Top Material Finish
- Oil Rubbed
- Edge Shape
- Square
- Includes Mounting Hardware
- Yes
- Top Load Capacity
- 3,800 lb
- Number of Legs Required
- 3
- Compatible Brand
- Tennsco
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- Universal
- Product Type
- Workbench Top
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 120 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,800 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov