Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 72"W, HrdButcherBlk, 30"D
- Mfr # 800XG6
- Zoro # G308061700
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Top Material Finish
Oil Rubbed
Edge Shape
Square
Top Material
Hardwood Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XG6
- Zoro #
- G308061700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 30 in
- For Work Station Width
- 72 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Top Material Finish
- Oil Rubbed
- Edge Shape
- Square
- Top Material
- Hardwood Butcher Block
- Includes Mounting Hardware
- Yes
- Includes Stringer
- No
- Number of Legs Required
- 3
- Compatible with Series
- G-MT
- Resistance Properties
- Warp-Resistant
- Top Load Capacity
- 3,600 lb
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- Universal
Description
Workbench Top,Butcher Block,72x30 in., Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Oil Rubbed, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp Resistant, Top Load Capacity 3,600 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, For Work Station Width 72 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov