Shop KIPP
See all product information
Create Account
M8 x 35 mm Spanner Truss Machine Screw, Plain 316 Stainless Steel
- Mfr # K1329.08X35
- Zoro # G308061861
product price:Â
$
19.99
/ea
Key Features
Truss Head
Spanner Drive
System of Measurement
Metric
Drive Size
13 mm
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
200 N/sq mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1329.08X35
- Zoro #
- G308061861
- UPC #
- 4059245487790
- Country of Origin
- Germany
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Spanner
- Material
- 316 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 200 N/sq mm
- Standards
- AISI 316L, RoHS Compliant
- Item
- Machine Screw
- Features
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Material Quality Standards
- AISI 316L
- RoHS Compliant
- RoHS Compliant
- Pack Size
- Small
- Materials for Use With
- Fastening Cladding Panels, Plexiglas Covers
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Removable
- Removable
- For Use in Systems
- Fastening Cladding Panels, Plexiglas Covers
- Tip Type
- Blunt
- Material Grade/Class
- 316L
- Type
- Machine Screw
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M8
- Fastener Length
- 35 mm
- Drive Size
- 13 mm
- Minimum Thread Length
- 35 mm
- Head Height
- 5 mm
- Overall Length
- 40 mm
- Head Width
- 20 mm
- Screw Size
- M8
- Recommended Hole Size
- 9 mm
- Fastener Length
- 40 mm
- Maximum Head Height
- 5 mm
- Maximum Head Width
- 20 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
- Fits Chest Size
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size M8x1.25, Fastener Length 35 mm, Head Width 20 mm, Head Height 5 mm, Drive Size 13 mm, Tensile Strength 200 N/sq mm, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length 35 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 20 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.