This item is Discontinued.
This item is Discontinued.
Nevosa, Safety Glasses, Anti-Scratch, Smoke Lens, Black Frame, Full-Frame (Discontinued)
Mfr #
XV416
Zoro #
G308062059
UPC # 697920021651
Country of Origin Taiwan, Province of China
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV416
- Zoro #
- G308062059
- UPC #
- 697920021651
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
- Adjustable Arm Length
- No
- Arm Length
- 4 in
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Nevosa, Gender Unisex, Lens Color Smoke, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.