Shop KIPP
See all product information
Create Account
Round Locating Pin, Head 20 mm dia
- Mfr # K0817.20
- Zoro # G308073260
product price:Â
$
28.69
/ea
Key Features
Material
Tool Steel
Head Shape
Round
Shank Length
47 mm
Head Diameter
20 mm
Shank Chamfer Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.20
- Zoro #
- G308073260
- UPC #
- 4059245234134
- Country of Origin
- Japan
Dimensions
- Shank Length
- 47 mm
- Head Diameter
- 20 mm
- Head Chamfer Length
- 5 mm
- Shank Outside Diameter
- 20 mm
Details
- Item
- Round Locating Pin
- Material
- Tool Steel
- Head Shape
- Round
- Shank Chamfer Angle
- 30 Degrees
- Shouldered
- No
- Standards
- RoHS
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Round Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Round, Head Diameter 20 mm, Shank Outside Diameter 20 mm, Head Chamfer Length 5 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 47 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.