Round Locating Pin, Head 10 mm dia
- Mfr # K0817.10
- Zoro # G308073284
product price:Â
$
18.39
/ea
Key Features
Material
Tool Steel
Standards
RoHS
Shank Outside Diameter
10 mm
Shank Chamfer Angle
30 Degrees
Head Chamfer Length
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.10
- Zoro #
- G308073284
- UPC #
- 4059245234073
- Country of Origin
- Germany
Dimensions
- Shank Outside Diameter
- 10 mm
- Head Chamfer Length
- 3 mm
- Shank Length
- 30 mm
- Head Diameter
- 10 mm
Details
- Item
- Round Locating Pin
- Material
- Tool Steel
- Standards
- RoHS
- Shank Chamfer Angle
- 30 Degrees
- Head Shape
- Round
- Shouldered
- No
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Round Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Round, Head Diameter 10 mm, Shank Outside Diameter 10 mm, Head Chamfer Length 3 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 30 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.