Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92076
Zoro #
G308104551
UPC #
-
Country of Origin
United States
Dimensions
Screw Diameter
0.75 in
Overall Length
72 in
Details
Item
Acme Screw
Lead
0.166 in
Number of Starts
1
Thread Direction
Right Hand
Material
Stainless Steel
Pitch
0.166 in
Threads per Inch
6
Lash
0.008 in
Travel per Revolution
0.166 in
Thread Pitch
0.166 in
ISO Form
2C
Backlash Clearance
0.008 in
Description
Acme Screw, Screw Diameter 0.75 in, Thread Direction Right Hand, Overall Length 72 in, Material Stainless Steel, Travel per Revolution 0.166 in, Thread Pitch 0.166 in, Number of Starts 1, Backlash Clearance 0.008 in, Threads per Inch 6, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.