Shop IFM

Photoelectric Sensor, M12, Right Angle, Rectangular, PNP NO/NC

  • Mfr # O1D100

  • Zoro # G308104612


product price: 
$
528.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
M12
Style
Rectangular
Width
42 mm
Orientation
Right Angle
Depth
59 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O1D100
Zoro #
G308104612
UPC #
-
Country of Origin
United States

Dimensions

Width
42 mm
Depth
59 mm
Overall Height
59 mm
Length
52 mm
Dimensions [mm]
59 x 42 x 52
Light spot dimensions refer to
10 m
Max. light spot width [mm]
15
Max. light spot height [mm]
15
Overall Width
42 mm
Overall Depth
52 mm

Details

Item
Photoelectric Sensor
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
IP Rating
IP67
Output Circuit Type
PNP NO/NC
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Display
switching status 2 x LED, yellow operation LED, green distance value, programming alphanumeric display, 4-digit
Power Requirement
18 to 30 V DC
Body Material
Zinc
Response Time
6 msec
Case Material
Die-Cast Zinc
Operating Temp. Range
-10 Degrees to 60 Degrees C
Operating Frequency
50 Hz
Max. Current Load
100 mA
Measurement Range
0.2 to 10 m
Communication interface
IO-Link
Overload protection
yes
MTTF [years]
182
Total number of outputs
2
Type of short-circuit protection
pulsed
Short-circuit protection
yes
SIO mode
yes
Typ. lifetime [h]
50000
Lens alignment
side lens
Ambient temperature [°C]
-10...60
Protection class
III
IO-Link revision
1.1
Required master port type
A
Notes on laser protection
Caution: laser light Power: <= 4 mW Wave length: 650 nm pulse: 1,3 ns Do not stare into beam. Avoid exposure to the laser light. laser class: 2 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
Operating voltage [V]
18...30 DC; (operating voltage "supply class 2" according to cULus)
Analogue voltage output [V]
0...10; (IEC 61131-2)
Transmission type
COM2 (38,4 kBaud)
Max. current load per output [mA]
200
Sampling rate [Hz]
1...50
EMC
EN 60947-5-2
Min. process cycle time [ms]
6
Min. load resistance [Ω]
5000
Current consumption [mA]
< 150
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Number of analogue outputs
1
Number of digital outputs
2
Analogue current output [mA]
4...20; (IEC 61131-2)
Background suppression [m]
0...19
Protection
IP 67
Max. load [Ω]
250
Electrical design
PNP
Measuring range [m]
0.2...10; (white paper 200 x 200 mm 90% remission)
Materials
housing: diecast zinc; front pane: glass; LED window: PC
Laser protection class
2
Accessories (optional)
Protective cover, E21133
Process data analogue
2
Reverse polarity protection
yes
Process data binary
3
SDCI standard
IEC 61131-9
Profiles
Smart Sensor: Sensor Identification; Binary Data Channel; Process Value; Sensor Diagnosis
Switching Frequency
50 Hz
Sensing Distance - Maximum
10 m
Sensing Distance - Minimum
200 mm
Load Current - Maximum
100 mA
Operating Temperature - Maximum
140 Degrees F
Emitted Sensor Light
Laser
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
14 Degrees F
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.