This item is Discontinued.

Ifm Photoelectric Sensor, PNP, Rectangular OGD583

This item is Discontinued.

Ifm

Photoelectric Sensor, PNP, Rectangular (Discontinued)

Mfr # OGD583
Zoro # G308104650
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OGD583
Zoro #
G308104650
UPC #
-
Country of Origin
Germany

Dimensions

Width
22.5 mm
Depth
61.7 mm
Length
45.2 mm
Overall Height
62 mm
Dimensions [mm]
61.7 x 22.5 x 45.2
Light spot dimensions refer to
at maximum range
Wave length [nm]
650
Max. light spot diameter [mm]
5
Overall Width
23 mm
Overall Depth
45 mm

Details

Item
Photoelectric Sensor
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
IP Rating
IP65, IP67
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Operating Frequency
11 Hz
Output Mode
NO/NC
Operating Temp. Range
-25 Degrees to 60 Degrees C
Circuit Type
PNP
Response Time
5 msec
Body Material
Stainless Steel
Case Material
Stainless Steel
Display
switching status 2 x LED, yellow 1 x alphanumeric display, 3-digit
Power Requirement
10 to 30 V DC
Product Type
Photoelectric Sensor
Max. Current Load
100 mA
Measurement Range
0.08 to 1.5 m
Overload protection
yes
Range [mm]
< 1500
Notes on laser protection
Caution: laser light laser class: 1 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
Required master port type
A
Output function
2 x normally open / normally closed; (parameterisable)
Type of light
red light
Max. current load per output [mA]
100
Items supplied
lock nuts: 2
Typ. lifetime [h]
50000
Ambient temperature [°C]
-25...60
Inputs
Laser On/ Off
Current consumption [mA]
< 75
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Switching frequency DC [Hz]
11
Housing
rectangular with M18 thread
Transmission type
COM2 (38,4 kBaud)
Communication interface
IO-Link
Protection
IP 65; IP 67
Setting range distance [m]
0.085...1.5
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Measuring range [m]
0.08...1.5
SDCI standard
IEC 61131-9
UL approval
Ta -20...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Background suppression [m]
< 20
Electrical design
PNP
Type of short-circuit protection
pulsed
IO-Link process data (cyclical)
function bit length process value 2 x 16 device status 4 binary switching information 2
IO-Link functions (acyclical)
application specific tag; operating hours counter; switching cycles counter
Connection
Connector: 1 x M12; coding: A
IO-Link revision
1.1
Thread designation
M18 x 1
SIO mode
yes
Storage temperature [°C]
-30...80
Operating elements
3 pushbutton
Materials
housing: stainless steel (1.4404 / 316L); PPSU; ABS; PMMA; PBT / PC; EPDM; front pane: PMMA
Protection class
III
Min. process cycle time [ms]
5
Setting range object reflectivity [%]
6...900; (reflectivity; 6 % black paper; 100 % white paper)
Sampling rate [Hz]
33
Lens alignment
side lens
MTTF [years]
217
Current consumption reference voltage [V]
24
Laser protection class
1
Reverse polarity protection
yes
Operating Temperature - Maximum
140 Degrees F
Load Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
100 mm
Switching Frequency
11 Hz
Electrical Installation Type
Direct Connector
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Maximum
1.5 m
Container Type
Rectangular
Sensor Body Style
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.