Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 0.375" Bore, 1.177" L
- Mfr # BX4SS
- Zoro # G308104735
product price:Â
$
15.79
/ea
Key Features
Wheel Mount Length
0.74 in
Head Thickness
0.437 in
Overall Length
1.177 in
Maximum Operating Temperature
500 Degrees F
Series
DualVee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX4SS
- Zoro #
- G308104735
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- Maximum Operating Temperature
- 500 Degrees F
- Series
- DualVee
- Minimum Operating Temperature
- -94 Degrees F
- Adjustibliity
- Eccentric
- Eccentric Offset
- 0.06 in
- Bushing Material
- 303 Stainless Steel
- System of Measurement
- Inch
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.375 in, Bushing Material 303 Stainless Steel, Head Thickness 0.437 in, Overall Length 1.177 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.875 in, Eccentric Offset 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.