Guide Wheel, 141 lbf Max Load Axial
- Mfr # W2SSX
- Zoro # G308104742
product price:Â
$
84.59
/ea
Key Features
Material
Stainless Steel
Size
2
Lubrication
Klubersynth UH1 14-151
For Use With
Track
Maximum Load Radial
596 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2SSX
- Zoro #
- G308104742
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 2
- Bottle Size
- 2
- Size - Alpha
- 2
- Container Size
- 2
Details
- Item
- Guide Wheel
- Material
- Stainless Steel
- Lubrication
- Klubersynth UH1 14-151
- For Use With
- Track
- Maximum Load Radial
- 596 lbf
- Vee Angle
- 90 Degrees
- Bearing Protection
- Sealed, Shielded
- Maximum Operating Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Wheel Material
- Stainless Steel
- Series
- DualVee
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Load Axial
- 141 lbf
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 141 lbf, Maximum Load Radial 596 lbf, Size 2, System of Measurement Inch, Series DualVee, Wheel Material Stainless Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.