Shop DUALVEE
See all product information
Create Account
Guide Wheel, 141 lbf Max Load Axial
- Mfr # W2X
- Zoro # G308104759
product price:Â
$
51.75
/ea
Key Features
Vee Angle
90 Degrees
Lubrication
Klubersynth UH1 14-151
Maximum Load Radial
596 lbf
System of Measurement
Inch
Minimum Operating Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2X
- Zoro #
- G308104759
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 2
- Bottle Size
- 2
- Size - Alpha
- 2
Details
- Vee Angle
- 90 Degrees
- Lubrication
- Klubersynth UH1 14-151
- Maximum Load Radial
- 596 lbf
- System of Measurement
- Inch
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Guide Wheel
- Series
- DualVee
- Maximum Operating Temperature
- 212 Degrees F
- Maximum Load Axial
- 141 lbf
- Wheel Material
- Carbon Steel
- Bearing Protection
- Sealed, Shielded
- For Use With
- Track
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 141 lbf, Maximum Load Radial 596 lbf, Size 2, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.