Backlight Illumination Unit, 205 mA

  • Mfr # O2D942

  • Zoro # G308138419


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Connection
Cable: 0.30 m, PUR, Connector: 1 x M12; coding: A; Contacts: gold-plated
Standards
CE, EN 62471, UKCA
Electrical Connection Type
M12 Connector
Minimum Ambient Temperature
-10 Degrees C
Operating Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2D942
Zoro #
G308138419
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
81 mm
Wavelength
617 nm
Overall Length
105 mm
Dimensions [mm]
105 x 81 x 9.8
Wave length [nm]
617

Details

Item
Backlight Illumination Unit
Connection
Cable: 0.30 m, PUR, Connector: 1 x M12; coding: A; Contacts: gold-plated
Standards
CE, EN 62471, UKCA
Electrical Connection Type
M12 Connector
Minimum Ambient Temperature
-10 Degrees C
Operating Voltage
24V DC
Illuminated Field
25 mm x 25 mm
Type of Operation
Permanent Light/Pulse Operation
Lens Material
Glass
Current Consumption
205 mA
Design
Backlight
Housing Material
Aluminum
Type of light
Red Light
Protection Features
IP54, Overheat Protection, Protection Class III, Reverse Polarity Protection
Maximum Ambient Temperature
50 Degrees C
MTTF [years]
308
Reverse polarity protection
yes
Illuminated field [mm]
50 x 50
Protection class
III
Operating voltage tolerance [%]
-10...10
Trigger
5...24 V
Operating voltage [V]
24 DC
Overheat protection
yes; (> 50°C)
Materials
aluminium
Special feature
Gold-plated contacts
Protection
IP 54
Ambient temperature [°C]
-10...50
Photobiological safety
exempt group; (EN 62471)
Display
illumination status 1 x LED, yellow operation 1 x LED, green excess temperature / overload 1 x LED, red
Current consumption [mA]
< 205

Description

Backlight Illumination Unit, Current Consumption 205 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 25 mm x 25 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 105 mm, Overall Width 81 mm, Protection Features IP54, Overheat Protection, Protection Class III, Reverse Polarity Protection, Standards CE, EN 62471, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.