
4PK TAN Wire Connector
Mfr # 20101
Zoro # G308194699
product price:Â $5.39
/ea
Sold in multiples of 5 for $26.95
Key Features
Type
Twist-On
Color
Tan
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
30 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20101
Zoro #
G308194699
UPC #
719362201016
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Maximum Voltage
30 V
Current
10 A
Minimum Wire Combination
(3 to 6) 22 AWG
Maximum Wire Combination
(1) 6 AWG
Maximum Operating Temperature
75 Degrees C
Termination Style
Twist-On
Description
4 Pack, Tan, Safety Sealed Direct Bury Wire Connector, 30V Low Voltage Only, No Junction Box Needed, Use In Lawn Irrigation Systems, Auto Marine, Specially Formulated Sealant Controls Flashover, Prevents Moisture, Reduces Fire Hazard, Prevents Against Heat Build Up Corrosion, UL Listed, CSA Certified, Carded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.