Shop UNGER
See all product information
Create Account
3 gal Rectangular Bucket, Green, Polypropylene
- Mfr # QB12B
- Zoro # G308232148
product price:Â
$
30.25
/ea
Key Features
Color
Green
Overall Length
18 in
Shape
Rectangular
Overall Width
7 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB12B
- Zoro #
- G308232148
- UPC #
- 761475664622
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18 in
- Overall Width
- 7 in
- Overall Depth
- 7 1/2 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Color
- Green
- Item
- Bucket
- Shape
- Rectangular
- Material
- Polypropylene
- Capacity
- 3 gal
- Compatible Manufacturer Part Number
- BC350, BC450, E3300, E3350, E3450, EN300, EN350, EN450, ES250, ES25H, ES350, ES35G, ES35H, ES450, ES45G, ES45H, ES550, ES55H, MC350, MC450, NA350, NA450, NC350, NC450, OW250, OW350, OW450, PR250, PR350, PR450, RC350, RC450, SE250, SE25H, SE350, SE35H, SE450, SE45H, US300, WC250, WC350, WC450
- Product Type
- Bucket
- Includes Handle
- Yes
- Includes Graduation Markings
- Yes
- Wire Color
- Green
Description
Bucket, Product Type Bucket, Capacity 3 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 7 in, Overall Length 18 in, Overall Depth 7 1/2 in, Compatible Grainger Part Number 24K372, 24K373, 24K374, 35Y765, 38HY07, 38HY08, 3U434, 3U439, 51UN80, 8CAH4, 8CCC2, 9TZP3, 9W924
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.