BusCable, Ethernet/CAT7, 26AWG, Red, 50V

  • Mfr # CFBUS-PVC-052

  • Zoro # G308259558


product price:  $12.49
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFBUS-PVC-052
Zoro #
G308259558
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.37 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
7 x OD
Nominal Outside Diameter
0.37 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Impedance
100 ohm
Maximum Velocity - Supported
7 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
No
Maximum Acceleration
98.4 m/sq sec
Maximum Velocity - Unsupported
10 fps
Conductor Grouping
(4) Shielded Twisted Pair 26 AWG
Product Type
Bus Cable
Conductor Color Code
Blue, Brown, Green, Orange, White
Minimum Operating Temperature - Flexible
23 Degrees F
Cable Series
CFBUS-PVC
Bus System
Ethernet/CAT7
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System Ethernet/CAT7, Conductor Color Code Blue, Brown, Green, Orange, White, Conductor Grouping (4) Shielded Twisted Pair 26 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.