Shop CHAINFLEX
See all product information
Motor Cable, 6 AWG, Black, TPR, 1000 V
Mfr # CF35-160-05
Zoro # G308259572
product price:Â $52.89
/eaKey Features
Number of Conductors
5
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF35-160-05
Zoro #
G308259572
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Conductor Size
6 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Details
Item
Motor Cable
Number of Conductors
5
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE 2014/35/EU, CEI 20-35, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, 2011/65/EU (RoHS Compliant-II)
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
262.5 m/sq sec
Resistance Properties
Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Cable Series
CF35-UL
Maximum Operating Temperature
194 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Flexible
-49 Degrees F
Product Type
Motor Cable
Description
Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 6 AWG, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.