Measuring System Cable, Green, TPR, 50 V, Order by the Foot

  • Mfr # CF11-032-D

  • Zoro # G308259749


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF11-032-D
Zoro #
G308259749
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.31 in
Nominal Outside Diameter
0.31 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO Class 1. CF9.15.07, Lead Free 2011/65/EU (RoHS Compliant-II)
Maximum Velocity - Supported
20 fps
Conductor Grouping
(3) Shielded Twisted Pair 26 AWG/(3) 26 AWG
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Acceleration
328.1 m/sq sec
Product Type
Measuring System Cable
Cable Series
CF11-D
Resistance Properties
Abrasion Resistant, Bending Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-58 Degrees F
Maximum Operating Temperature
194 Degrees F
Maximum Velocity - Unsupported
33 fps
Conductor Color Code
Black, Green, Gray, Pink, Red, Yellow
Series
Chainflex
Includes Ground
No

Description

Measuring System Cable, Conductor Color Code Black, Green, Gray, Pink, Red, Yellow, Conductor Grouping (3) Shielded Twisted Pair 26 AWG/(3) 26 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.