Shop BRADY

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M6-375-1-342-YL

  • Zoro # G308260233


product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6-375-1-342-YL
Zoro #
G308260233
UPC #
888434595794
Country of Origin
United States

Dimensions

Label Height
21/32 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in
Roll Width
3/8 in
Label Width
1 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
100
Shrink Ratio
3:1
Color
Yellow ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Wire Gauge
12 AWG
Material Properties
Flame-retardant
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Preprinted Images
None
Material Series
B-342
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal Transfer
Ribbon Color
Black
Product Type
Sleeve Label
Number of Labels Included
100

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews