Shop BRADY
See all product information
Create Account
ContinuousLabelStock, Yellow, Matte, 1inW
Mfr # BM7C-1000-855-YL
Zoro # G308260349
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Application
Food and Beverage Process Labeling, General Identification, Safety Identification
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BM7C-1000-855-YL
Zoro #
G308260349
UPC #
888434590898
Country of Origin
Mexico
Dimensions
Width
1 in
Roll Length
75 ft
Label Thickness
0.007 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Material Polyester, Material Properties Harsh Environment, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-855
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.