Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, Yellow, Matte
Mfr # M6-28-724
Zoro # G308260684
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6-28-724
- Zoro #
- G308260684
- UPC #
- 888434600689
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 1/4 in
- Label Height
- 1/4 in
- Label Width
- 1/4 in
- Roll Width
- 1/4 in
- Label Thickness
- 0.0044 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.