Non-Woven Roll, Gray, 30 ft L, 6" W
Mfr # 66261058377
Zoro # G308656159
product price:Â $123.99
/ea
Sold in multiples of 3 for $371.97
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
6 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261058377
Zoro #
G308656159
UPC #
662610583771
Country of Origin
Mexico
Dimensions
Overall Length
30 ft
Overall Width
6 in
Details
Item
Non-Woven Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Very Fine
Backing Material
Nylon
Series
Bear-Tex 851
Color
Gray
Coating Coverage
Open
Description
Non-Woven Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Color Gray, Grade Very Fine, Series Bear-Tex 851, Overall Length 30 ft, Overall Width 6 in, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.