Abrasive Utility Roll, Grit P120, Maroon
Mfr # 7000118541
Zoro # G308656173
product price:Â $80.89
/ea
Free Shipping & Returns
Key Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000118541
Zoro #
G308656173
UPC #
00051115198212
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
2 in
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P120
Backing Material
Cloth
Backing Weight
J
Series
314D
Color
Maroon
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Maroon, Grade Coarse, Grit P120, Series 314D, Overall Length 150 ft, Overall Width 2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.