Shaft Collar, Stainless Steel, Inch, 350 Degrees F

  • Mfr # SP-39-ST

  • Zoro # G308672067


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Material
316L Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/2 in
Width
0.750 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-39-ST
Zoro #
G308672067
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.4375 in
Outside Dia.
3 1/2 in
Width
0.750 in
Screw Size
5/16"-24
Clearance Dia.
3.707 in
Width Tolerance
+0.003/-0.010 in
Collar Width
3/4 in
Clearance Diameter
3.71 in
Bore Diameter
2 7/16 in
Collar Outside Diameter
3 1/2 in
For Shaft Diameter
2 7/16 in
Screw Thread Size
5/16"-24

Details

Material
316L Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Inch
Screw Seating Torque
190 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
316
Screw Material Finish
Bright
Collar Material Grade
316
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Bore Type
Round
Included Screws
(2) Clamp Screw
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
1.48 in
Collar Material Finish
Bright
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Weight
0.9759 lbs
Screw Finish
Bright
Screw Location (R)
1.484 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Bright, No Plating
Number of Screws
2

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.