#8-32 x 5/16 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel

  • Mfr # BULK-SCRW-5261

  • Zoro # G309271276


product price:  $0.19
/ea
Sold in multiples of 5000 for $950.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-5261
Zoro #
G309271276
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
5/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.