M6-1.00 x 12 mm Torx Button Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-1027

  • Zoro # G309271443


product price:  $0.69
/ea
Sold in multiples of 3500 for $2,415.00

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T30
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-1027
Zoro #
G309271443
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Drive Size
T30

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.