M8-1.25 x 20 mm Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel

  • Mfr # BULK-SCRW-9769

  • Zoro # G309276714


product price:  $1.45
/ea
Sold in multiples of 500 for $725.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
72,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-9769
Zoro #
G309276714
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Drive Size
#4

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
72,500 psi
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.