1/4"-20 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-7902

  • Zoro # G309276998


product price:  $0.40
/ea
Sold in multiples of 3000 for $1,200.00

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Drive Size
T30
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-7902
Zoro #
G309276998
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Drive Size
T30

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.