Aircraft Extension Drill, Spiral Flute, RH
- Mfr # C13245
- Zoro # G309559763
product price:Â
$
12.89
/ea
Sold in multiples of 12 for
$154.68
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13245
- Zoro #
- G309559763
- UPC #
- 697334020035
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Fractional Inch
- List Number
- 3957-6
- Primary Material Application ISO Code
- N, P
- Standards
- NAS 907 Type B
- Decimal Equivalent
- 0.2656
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Secondary Material Application
- Cast Iron, Stainless Steel
- Aircraft Drill
- Yes
- Drill Bit Point Type
- Split Point
- Helix Angle
- 21 Degrees to 34 Degrees
- Material Grade - Machining
- Heavy Duty
- Secondary Material Application ISO Code
- K, M
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 17/64 in
- Shank Dia.
- 17/64 in
- Maximum Drilling Depth
- 2 7/8 in
- Flute Length
- 2 7/8 in
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 3 1/8 in
- Drill Length Class
- Aircraft Extension
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 2 7/8 in, Fractional Inch, 4xD
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.