Cut and Abrasion Resistant Pullover, Mesh Back, 2.5 in Collar, Thumb Holes, 3XL
Mfr # P145SP-2.5CM-TH-3XL
Zoro # G309616152
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7
Number of Outside Pockets
0
Standards
ASTM F2992-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P145SP-2.5CM-TH-3XL
Zoro #
G309616152
UPC #
616314662843
Country of Origin
United States
Dimensions
Size
3XL
Size-Body Type
Regular
Maximum Chest Size
29 in
Length
34 1/2 in
Details
Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7
Number of Outside Pockets
0
Standards
ASTM F2992-15
Cuff Style
Snug
Style
Pullover
Features
2.5 in Comfort Collar, 3/4 Mesh Back, Antimicrobial Treated Yarn, Snug Cuffs with Thumb Holes
Number of Inside Pockets
0
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
Collar Style
Mock Turtleneck
Temperature Rating
Not Tested
ANSI/ISEA Abrasion Cycles
600
Includes Removable Liner
No
Gender
Unisex
Insulated for Cold Conditions
No
ANSI/ISEA Puncture Force
150 N
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.