Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver

  • Mfr # EE1801TFX4

  • Zoro # G3097561


product price:  $11.59
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Sling Length
4 ft
Number of Plies
1
Overall Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE1801TFX4
Zoro #
G3097561
UPC #
697886110956
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
1,600 lb
Choker Hitch Capacity
1,280 lb
Color
Silver
Basket Hitch Capacity
3,200 lb
End Type
Flat Eye
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Heavy-Duty
Yarn Coating
Latex
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn
Resistance Properties
Cut-Resistant
Visual Indicators
Striped

Description

The LIFT-ALL - EE1801TFX4 is a web sling, an essential tool for lifting, pulling, and positioning heavy loads in various industrial settings. Made from high-strength synthetic fibers, this product offers flexibility and durability to ensure efficient load management. It is particularly useful for handling delicate or irregularly shaped items without causing damage.

Key Features of the LIFT-ALL - EE1801TFX4 Web Sling:

  • Basket Hitch Capacity: This web sling is rated for loads up to 3,200 lb when used in a basket hitch configuration.
  • Choker Hitch Capacity: When utilized in a choker hitch setup, it is designed for loads of up to 1,280 lb.
  • End Type: The flat eye design facilitates secure connection to loads and lifting equipment.
  • Hitch Type: Suitable for Basket, Choker, and Vertical rigging methods.
  • Operating Temperature Range: Rated for operation within the temperature range of -60 Degrees F and 200 Degrees F. Performance may vary based on conditions.
  • Sling Material & Resistance Properties: Made from polyester material with design features aimed at reducing potential damage from abrasions and cuts. Effectiveness may vary depending on usage conditions.
  • Sling Length & Width: Measures 4 ft in length and 1 inch in width making it suitable for various industrial applications
  • Sling Type & Standards Compliance: Identified as Type 3 sling meeting ASME B30.9, OSHA 1910.184, WSTDA standards; compliance does not guarantee safety or performance under all circumstances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.