
7/8"-9 Plain Steel, 2 1/4" L
Mfr # BULK-BOLT-1498
Zoro # G309938452
product price:Â $9.65
/ea
Sold in multiples of 50 for $482.50
Key Features
Head Width
1-7/16"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-1498
Zoro #
G309938452
UPC #
197666488713
Country of Origin
Canada
Dimensions
Thread Size
7/8"-9
Fastener Length
2 1/4"
Head Width
1-7/16"
Head Height
35/64"
Thread Length
1.5"
Details
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Structural Bolt Type
Structural
Thread Type
UNC
Tensile Strength
120,000 psi
Head Type
Hex
Description
Heavy Structural Bolt, Hex Head, Steel, 7/8-9 x 2-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.