Straight Flute Hand Tap

  • Mfr # C83389

  • Zoro # G310037595


product price:  $14.59
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
1.9400 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C83389
Zoro #
G310037595
UPC #
697334048497
Country of Origin
United States

Dimensions

Overall Length
1.9400 in
Thread Length
0.3100 in
Shank Dia.
0.1410 in
Drill Bit Size
1/8 in
Tap Length Standard
USCTI
Thread Size
#5-44
Shank Length
0.1875 in
75% Thread Drill Size
#37
Square Size
0.1875 x 0.1100 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Taper
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
44
Class of Fit
2B
Thread Standard
UNF
Features
General Purpose
Primary Material Application ISO Code
K, M, P
Thread Limit
H2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #5-44, UNF, Taper, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #37, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.