Definite Purpose Starter, Thermal, 24VAC

  • Mfr # B27CGE45T040

  • Zoro # G310042308


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Style
Bolt-On, Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B27CGE45T040
Zoro #
G310042308
UPC #
782116917976
Country of Origin
United States

Dimensions

Overall Width
7.64 in
Overall Height
13.27 in
Overall Depth
6.67 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Style
Bolt-On, Surface
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
Not Rated
Overload Protection Type
Thermal
Auxiliary Contact Form
1NO
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
1
Locked Rotor Load
60 A @ 575V
Terminal Connection Type
Box Lugs
Coil Voltage
24V AC
Frequency
50/60 Hz
Phase
Single
Series
B27
Horsepower @ Three Phase - 480V AC
Not Rated
Current AC
45 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 120V AC
3 hp
Reversing Capability
Non-Reversing
Control Characteristics
Common control
Amperage Rating
45A
Coil
24 Vac, 50/60 Hz
Overload Relay
24-40 FLA
Product Name
Eaton definite purpose starter
Terminals
Box lugs (posidrive setscrew)
Inductive Full Load
45 A IFL
Overload Range
24-40 A
Enclosure
NEMA type 1 enclosed
Model
Starter
Certifications
CSA Certified; UL Recognized

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.