Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb

  • Mfr # 1RK38

  • Zoro # G3104613


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.8 in
Overall Width
11.8 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
10 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1RK38
Zoro #
G3104613
UPC #
190735411186
Country of Origin
China

Dimensions

Overall Height
26.8 in
Overall Width
11.8 in
For Wall Opening Height
25.5 in
Window Size
23 in W x 6 in H
For Wall Opening Depth
4.5 in
For Wall Opening Width
9.5 in
Overall Depth
6.3 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
10 lb
Mount Type
Semi-Recessed
Window Color
Clear
Includes
(2) Keys, (4) Spring Glass Clips
Color
White
Finish
Powder Coated
For Number of Extinguishers
(1) 10 lb
For Location
Indoor
Resistance Properties
Corrosion Resistant, Scratch Resistant
Break-Glass Window
Yes
Lock Type
Keyed
Includes Mounting Hardware
Yes
Legend
Break Glass
Includes Break-Glass Tool
Yes
Viewing Window
Yes
Housing Material Finish
Galvanized
Type
Semi Recessed

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 26.8 in, Overall Width 11.8 in, Extinguisher Securing Mechanism Not Applicable, For Number of Extinguishers (1) 10 lb, For Wall Opening Depth 4.5 in, For Wall Opening Height 25.5 in, For Wall Opening Width 9.5 in, Housing Color White, Housing Material Finish Galvanized, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.