Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , L

  • Mfr # 9348LD

  • Zoro # G3105621


product price:  $9.99
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9348LD
Zoro #
G3105621
UPC #
045143934898
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Survivor
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
1043
Glove Construction
Seamless Knit
Standards
ANSI 105
ANSI/ISEA Puncture Level
0
Abrasion Resistant
No
Application
Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass handling, Mechanics
Thumb Style
Straight
Suggested Use Environment
Dry
Finger Material
Polyester / Cotton
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Weight
Light
Palm Material
String Knit
Cut Resistant
Yes
Puncture Resistant
No
Stitching Material
Cotton/Polyester
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety Survivor(TM) 9348D
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Cotton, Polyester
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
White
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Double-Dipped
No
Glove Lining Material
Knit
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.