3/8" Drive Ratchet Set SAE, Torx, 29-Pieces, 1/4 to 3/4 in, Chrome

  • Mfr # 05004049001

  • Zoro # G3108220


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
29
Includes
(1) Zyklop Speed Ratchet 3/8" Drive: 199mm; (9) Zyklop Socket 3/8" Drive: 1/4" x 29mm, 5/16" x 29mm, 3/8" x 29mm, 7/16" x 29mm, 1/2" x 29mm, 9/16" x 29mm, 5/8" x 30mm, 11/16" x 30mm, 3/4" x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Adaptor 3/8" Drive: 1/4" x 44mm; (16) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, PZ #3 x 50mm, T20 x 50, T25 x 50, T27 x 50, T30 x 50, T40 x 50, 3/16" x 50, 7/32" x 50mm, 1/4" x 50mm, 5/16" x 50mm, 1mm x 5.50mm x 50mm
Finish
Chrome
Deep Socket Point Styles Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05004049001
Zoro #
G3108220
UPC #
00050040490019
Country of Origin
Czechia

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 3/4 in
Overall Length
1 5/32 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Head Depth
1 1/16 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Ratchet Set
Number of Pieces
29
Includes
(1) Zyklop Speed Ratchet 3/8" Drive: 199mm; (9) Zyklop Socket 3/8" Drive: 1/4" x 29mm, 5/16" x 29mm, 3/8" x 29mm, 7/16" x 29mm, 1/2" x 29mm, 9/16" x 29mm, 5/8" x 30mm, 11/16" x 30mm, 3/4" x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Adaptor 3/8" Drive: 1/4" x 44mm; (16) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, PZ #3 x 50mm, T20 x 50, T25 x 50, T27 x 50, T30 x 50, T40 x 50, 3/16" x 50, 7/32" x 50mm, 1/4" x 50mm, 5/16" x 50mm, 1mm x 5.50mm x 50mm
Finish
Chrome
Deep Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Sockets Included
(8) Standard 6-Point
Ratchets Included
Speed 8-3/4 in
Measurement Type
SAE, Torx(R)
Std. Socket Point Styles Included
12
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Socket Shape
6-Point
Includes Wrenches
Wrenches Not Included
Container Type
Pouch
Tether Ready Drive Tools
Not Tether Capable
Bolt Clearance
1 in
Piece Count Range
26 to 50
Head Shape
Pear
Container Features
Slim Fit
Number of Geared Teeth
72
Includes Flex Sockets
Flex Sockets Not Included
Reversing
Reversible
Number of Standard Sockets
9
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Tether Ready Sockets
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Included
Non-Sparking
No
Head Type
Standard
Minimum Arc Swing
5 Degrees
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Series
Zyklop
Wrenches Included
1 Adapter, 16 Bits, 2 Extensions, 9 Fixed Head Sockets
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Product details about the WERA - 5004049001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004049001 Ratchet Set is a comprehensive toolset designed for various applications. It includes nine standard 6-point sockets in sizes ranging from 1/4 inch to 3/4 inch, providing versatility for different tasks. The set also features a Speed 8-3/4 inch ratchet and has an overall length of 1 5/32 inches. With a minimum arc swing of just five degrees and equipped with seventy-two geared teeth, this set is built to deliver precise control during use.
Constructed from alloy steel, the ratchet set offers durability and resistance against corrosion due to its chrome finish. The pear-shaped head design coupled with the hand drive type ensures comfortable handling while working on projects. Despite not being insulated or non-sparking, it does offer locking capabilities which can be beneficial in certain situations.
This ratchet set comes complete with twenty-nine pieces including one Zyklop Speed Ratchet, nine Zyklop Sockets, one Zyklop Extension, one Wobble Extension, one Adaptor and sixteen bits all neatly packed into a slim fit pouch container for easy storage and transport. Please note that this product is not tether capable nor does it include deep sockets or flex sockets but it does have twelve standard socket point styles included offering more options for your work needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.