Solenoid Air Con Valve, Five-Way, 101 psi

  • Mfr # R422103556

  • Zoro # G310854581


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
LS04-XS
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R422103556
Zoro #
G310854581
UPC #
-
Country of Origin
France

Dimensions

Overall Height
2 in
Overall Width
7/16 in
Overall Length
2 5/32 in
Pipe Size
4 mm
Exhaust Port Connection Size
4 mm
Pilot Port Connection Size
4 mm
Inlet Port Connection Size
4 mm

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
LS04-XS
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
1.3 W
Body Material
Aluminum, Thermoplastic
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
5-Way/2-Position
Number of Ways
Five-Way
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Shifting Technology
Solenoid/Pilot
Standards
EN 61000-6-4:2002, IEC 61000-6-2:2005
Number of Positions
Two-Position
Operational Pressure Range
3 to 7 bar
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Not Vacuum Operable
Seal Material
Rubber
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
200 lpm
Valve Type
Spool
Valve Action
Normally Open/Normally Closed
Number of Ports
5
Return Action
Spring Return
Inlet Port Connection Type
Push-On
For Media
Air
Exhaust Port Connection Gender
Female
Return Time
18 msec
Operating Temperature - Minimum
14 Degrees F
Electrical Connection Type
Plug-In
Actuator Type
Single Solenoid
Pilot Port Connection Type
Push-On
Operating Pressure - Minimum
44 psi
Exhaust Port Connection Type
Push-On
Spool Material
Aluminum
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
101 psi
Body Features
Thin
Operating Temperature - Maximum
122 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 4 mm, Operational Pressure Range 3 to 7 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.3 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 2 in, Overall Length 2 5/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.